Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | IDEC Terminal Blocks |
|---|---|
| Manufacturer | IDEC |
| Manufacturer Part Number | BNR1 |
| Description | Connecting Rods, 265mm Long, M4x0.7 |
| Type | Connecting Rod |
| For Use With | BND15LW, BND15W, BND15WT, BNDH15LW, BNDH15W, BNDH15WT Series |
| Composition | Metallic |
| Approvals | CE, CSA, UR |
| Net Weight | 0.0463 lbs |
| Gross Weight | 0.0463 lbs |