Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Conduit Mounts
BP-8-D3
Eaton's B-Line series Conduit Mounts
MFG Item Number
78101119265
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101119265 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
BP-8-D3 |
| Type |
EMT (Electrical Metallic Tubing) |
| Style |
Clamp |
| EMT Size (in) |
1/2 " |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0.055 lbs |
BP-8-D3
Eaton's B-Line series Conduit Mounts