BP/ATR-20-RP
Eaton's Bussmann series Fuses, ATR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP/ATR-20-RP Eaton's Bussmann series Fuses, ATR Series, ATR-20 AMP Blade Fuse – 5 PER CARD

MFG Item Number
BP/ATR-20-RP

BP/ATR-20-RP Eaton's Bussmann series Fuses, ATR Series, ATR-20 AMP Blade Fuse – 5 PER CARD

MFG Item Number
BP/ATR-20-RP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, ATR Series
Item #
BP/ATR-20-RP
ATR-20 AMP Blade Fuse – 5 PER CARD

ATR Series Information

Specifications

Specifications
Manufacturer Part Number BP/ATR-20-RP
Manufacturer Eaton's Bussmann series
Product Series ATR
Family Series Eaton's Bussmann series Fuses, ATR Series
Description Eaton Bussmann series ATR blade fuse, 32V, 20A, Non Indicating, Blade fuse, Yellow
Fuse Type Automotive
Current Rating 20 A
DC Voltage 32 VDC
Characteristic Fast Acting
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Package Type Automotive Type
Net Weight 0.1 lbs
Gross Weight 0.1 lbs