BP/ATR-7-1/2-RP
Eaton's Bussmann series Fuses, ATR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP/ATR-7-1/2-RP

Eaton's Bussmann series Fuses, ATR Series

BP/ATR-7-1/2-RP

Eaton's Bussmann series Fuses, ATR Series
ATR-7-1-2 AMP Blade Fuse – 5 PER CARD
MFG Item Number
BP/ATR-7-1/2-RP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, ATR Series
Item #
BP/ATR-7-1/2-RP
ATR-7-1-2 AMP Blade Fuse – 5 PER CARD

ATR Series Information

Specifications

Specifications
Manufacturer Part Number BP/ATR-7-1/2-RP
Manufacturer Eaton's Bussmann series
Product Series ATR
Family Series Eaton's Bussmann series Fuses, ATR Series
Description Eaton Bussmann series ATR blade fuse, 32V, 7-1/2A, Non Indicating, Blade fuse, Brown
Fuse Type Automotive
Current Rating 7.5 A
DC Voltage 32 VDC
Characteristic Fast Acting
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Package Type Automotive Type
Net Weight 0.1 lbs
Gross Weight 0.1 lbs