BP/FNM-10
Eaton's Bussmann series Fuses, FNM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP/FNM-10

Eaton's Bussmann series Fuses, FNM Series

BP/FNM-10

Eaton's Bussmann series Fuses, FNM Series
FUSETRON DUAL ELE.FUSE
MFG Item Number
BP/FNM-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, FNM Series
Item #
BP/FNM-10
FUSETRON DUAL ELE.FUSE

FNM Series Information

  • 13/32 x 1‑1/2 Inches
  • 0.1~40 Amps
  • 125VAC or 250VAC
  • Dual‑Element Time Delay
  • UL, CSA, CE Approvals
The Bussmann FNM Series are a group of Midget fuses designed for use in power electronic circuits in which there are high inrush currents.

  • Fibre Tube
  • Formerly Designated 5AB


Specifications

Specifications
Manufacturer Part Number BP/FNM-10
Manufacturer Eaton's Bussmann series
Product Series FNM
Family Series Eaton's Bussmann series Fuses, FNM Series
Description Eaton Bussmann series FNM fuse, Time-delay fuse, General purpose circuits, Lighting circuit protection, Meter circuits, 10 A, Dual, Non-indicating, Ferrule end x ferrule end, 200 AIC, Fiber tube, Blister pack, 250 V
Fuse Type Supplementary (Midget)
Current Rating 10 A
AC Voltage 250 VAC
Characteristic Time Delay
Interrupt Rating 100 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs