Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
BP/FRN-R-50
Eaton's Bussmann series Fuses
MFG Item Number
BP/FRN-R-50
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BP/FRN-R-50 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series FRN-R fuse, Time-delay current-limiting fuse, 50 A, Dual, RK5, Non-indicating, Ferrule end x ferrule end, 13 sec at 500, 20 kAIC Vdc, 200 kAIC V, Blister pack |
| Fuse Type |
Supplementary (Midget) |
| Net Weight |
0.273 lbs |
| Gross Weight |
0.273 lbs |
BP/FRN-R-50
Eaton's Bussmann series Fuses