Series Information
| Manufacturer Part Number | BP/S-12 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series Type S plug fuse, plug fuse, time delay, heavy duty, packaging type blister pack, 12 A, 125 Vac, 10 kAIC RMS Symmetrical interrupt rating, 10 kA short circuit rating, threaded mount, plastic base, rejection base |
| Fuse Type | Plug |
| Current Rating | 12 A |
| AC Voltage | 125 VAC |
| DC Voltage | 125 VDC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |