Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
BP/S-30
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BP/S-30 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series Type S plug fuse, Heavy-duty, packaging type blister pack, 125V, 30A, 10 kAIC, Time delay, Threaded, Plastic base |
| Fuse Type |
Plug |
| Current Rating |
30 A |
| AC Voltage |
125 VAC |
| DC Voltage |
125 VDC |
| Net Weight |
0.153 lbs |
| Gross Weight |
0.153 lbs |
BP/S-30
Eaton's Bussmann series Fuses