Series Information
| Manufacturer Part Number | BP/S-8 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series Type S plug fuse, plug fuse, time delay, heavy duty,plastic base, packaging type blister pack, 8 A, 125 Vac, 10 kAIC RMS Symmetrical interrupt rating, 10 kA short circuit rating, threaded mount, duel element |
| Fuse Type | Plug |
| Current Rating | 8 A |
| AC Voltage | 125 VAC |
| DC Voltage | 125 VDC |
| Net Weight | 0.9 lbs |
| Gross Weight | 0.9 lbs |