Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
BP/SA-15
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BP/SA-15 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series SA plug fuse, plug fuse, fuse adapter, industrial/commercial grade, 15 A, used with S-15 to S-7 fuse |
| Fuse Type |
Plug |
| Current Rating |
15 A |
| AC Voltage |
125 VAC |
| DC Voltage |
125 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BP/SA-15
Eaton's Bussmann series Fuses