Series Information
| Manufacturer Part Number | BP/SC-20 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series SC rejection fuse, rejection fuse, time delay, Current limiting, fast acting, Rejection style, 100A, 600 Vac, 170 Vdc, 100000A RMS Symmetrical, 10000A DC interrupt rating, ferrule end x ferrule end connection |
| Fuse Type | Supplementary (Midget) |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |