Series Information
| Manufacturer Part Number | BP/SC-30 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series SC rejection box, rejection fuse, time delay, Current limiting, fast acting, Rejection style, 20 A, 480 Vac, 300 Vdc, 100000A RMS Symmetrical, 10000A DC interrupt rating, G class |
| Fuse Type | Supplementary (Midget) |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |