Series Information
| Manufacturer Part Number | BP/SL-20 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series Type SL plug fuse, plug fuse, time delay, packaging type blister pack, 20 A, 125 Vac, 10 kAIC RMS Symmetrical interrupt rating, threaded mount, rejection base |
| Fuse Type | Plug |
| Current Rating | 20 A |
| AC Voltage | 125 VAC |
| DC Voltage | 125 VDC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |