Series Information
| Manufacturer Part Number | BP/T-20 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series Type T plug fuse, plug fuse, time delay, heavy duty, packaging type blister pack, 20 A, 125 Vac, 10 kAIC RMS Symmetrical interrupt rating, threaded mount, duel element, plastic body, brass threads, edison base |
| Fuse Type | Plug |
| Current Rating | 20 A |
| AC Voltage | 125 VAC |
| DC Voltage | 125 VDC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |