Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
BP/TL-15
Eaton's Bussmann series Fuses
TRON TIME DELAY PLUG FUSE
This item cannot be canceled or returned
Description
TRON TIME DELAY PLUG FUSE
Specifications
Specifications
| Manufacturer Part Number |
BP/TL-15 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series Type TL plug fuse, plug fuse, time delay, packaging type blister pack, 15 A, 125 Vac, 10 kAIC RMS Symmetrical interrupt rating, threaded mount, plastic body, brass threads, edison base |
| Fuse Type |
Plug |
| Current Rating |
15 A |
| AC Voltage |
125 VAC |
| DC Voltage |
125 VDC |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.17 lbs |
BP/TL-15
Eaton's Bussmann series Fuses