Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP108ABS Attabox Enclosures, ABS BACK PANEL

MFG Item Number
BP108ABS

BP108ABS Attabox Enclosures, ABS BACK PANEL

MFG Item Number
BP108ABS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BP108ABS
ABS BACK PANEL

Series Information

Specifications

Specifications
Manufacturer Part Number BP108ABS
Manufacturer Attabox
Family Series Attabox Enclosures
Description ABS BACK PANEL
Material ABS Plastic
Composition Non-Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 10 "
Nominal Width 8 "
Net Weight 0.525 lbs
Gross Weight 0.525 lbs