Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BP12-S18-W6 Eaton's B-Line series Mechanical Support, BP12-S18-W6
MFG Item Number
78205123629
BP12-S18-W6 Eaton's B-Line series Mechanical Support, BP12-S18-W6
MFG Item Number
78205123629
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78205123629 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BP12-S18-W6 |
| Type |
Conduit Hanger, Electrical Box Hanger |
| Plain Rod Size |
3/8 " |
| Threaded Rod Size |
3/8-16 |
| Net Weight |
0 lbs |
| Gross Weight |
0.36 lbs |
BP12-S18-W6
Eaton's B-Line series Mechanical Support