Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP1210A

Adalet Enclosures

BP1210A

Adalet Enclosures
Sub-Panel, 10.88in.x8.88in., Aluminum
Item Number
BP1210A
MFG Item Number
23396
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BP1210A
Sub-Panel, 10.88in.x8.88in., Aluminum

Series Information

Specifications

Specifications
Manufacturer Part Number 23396
Manufacturer Adalet
Family Series Adalet Enclosures
Description Sub-Panel, 10.88in.x8.88in., Aluminum
Material Fiberglass
Composition Non-Metallic
Panel Type Inner
Comments For 13.56x11.43 Enclosure
Nominal Height 12 "
Nominal Width 10 "
Net Weight 0.75 lbs
Gross Weight 0.75 lbs