Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP1210A

Attabox Enclosures

BP1210A

Attabox Enclosures
Back Panel, Aluminum
MFG Item Number
BP1210A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BP1210A
Back Panel, Aluminum

Series Information

Specifications

Specifications
Manufacturer Part Number BP1210A
Manufacturer Attabox
Family Series Attabox Enclosures
Description Back Panel, Aluminum
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 12 "
Nominal Width 10 "
Net Weight 0.745 lbs
Gross Weight 0.745 lbs