Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BP1212CS
Back Panel, Steel, for F, J, RJ,
This item cannot be canceled or returned
Description
Back Panel, Steel, for F, J, RJ,
Specifications
Specifications
| Manufacturer Part Number |
BP1212CS |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
Back Panel, Steel, for F, J, RJ, Classic, Polystar and Diamonshield Series |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Comments |
Use with DS, J, JCC, RJ, CL, PC, F Series |
| Nominal Height |
12 " |
| Nominal Width |
12 " |
| Net Weight |
2.48 lbs |
| Gross Weight |
2.48 lbs |
BP1212CS
Stahlin Enclosures