Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BP1212FG
Back Panel, Fiberglass, for F, J,
This item cannot be canceled or returned
Description
Back Panel, Fiberglass, for F, J,
Specifications
Specifications
| Manufacturer Part Number |
BP1212FG |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
Back Panel, Fiberglass, for F, J, RJ, CLASSIC, POLYSTAR AND DIAMONDSHIELD_ SERIES |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Comments |
Use with DS, J, JCC, RJ, CL, PC, F Series |
| Nominal Height |
12 " |
| Nominal Width |
12 " |
| Net Weight |
0.905 lbs |
| Gross Weight |
0.91 lbs |
BP1212FG
Stahlin Enclosures