Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BP1407CS
Carbon Steel Back Panel for F, J,
This item cannot be canceled or returned
Description
Carbon Steel Back Panel for F, J,
Specifications
Specifications
| Manufacturer Part Number |
BP1407CS |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
Carbon Steel Back Panel for F, J, RJ, Classic, Polystar and Diamonshield Series |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Comments |
Use with DS, J, JCC, RJ, CL, PC, F Series |
| Nominal Height |
14 " |
| Nominal Width |
7 " |
| Net Weight |
1.545 lbs |
| Gross Weight |
1.625 lbs |
BP1407CS
Stahlin Enclosures