Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BP1407FG
FIBERGLASS BACK PANELS FOR F, J, RJ,
This item cannot be canceled or returned
Description
FIBERGLASS BACK PANELS FOR F, J, RJ,
Specifications
Specifications
| Manufacturer Part Number |
BP1407FG |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
FIBERGLASS BACK PANELS FOR F, J, RJ, CLASSIC, POLYSTAR AND DIAMONDSHIELD_ SERIES |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Comments |
Use with DS, J, JCC, RJ, CL, PC, F Series |
| Nominal Height |
14 " |
| Nominal Width |
7 " |
| Net Weight |
0.875 lbs |
| Gross Weight |
0.875 lbs |
BP1407FG
Stahlin Enclosures