Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BP1407SS
STAINLESS STEEL BACK PANELS FOR F,
This item cannot be canceled or returned
Description
STAINLESS STEEL BACK PANELS FOR F,
Specifications
Specifications
| Manufacturer Part Number |
BP1407SS |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
STAINLESS STEEL BACK PANELS FOR F, J, RJ, CLASSIC, POLYSTAR AND DIAMONDSHIELD_ SERIES |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Comments |
Use with DS, J, JCC, RJ, CL, PC, F Series |
| Nominal Height |
14 " |
| Nominal Width |
7 " |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
BP1407SS
Stahlin Enclosures