Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BP1412A
Sub-Panel, 12.88in.x10.88in., Aluminum,
This item cannot be canceled or returned
Description
Sub-Panel, 12.88in.x10.88in., Aluminum,
Specifications
Specifications
| Manufacturer Part Number |
23397 |
| Manufacturer |
Adalet |
| Family Series |
Adalet Enclosures |
| Description |
Sub-Panel, 12.88in.x10.88in., Aluminum, for Fiberglass Encl. |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Panel Type |
Inner |
| Comments |
For 15.5x13.50 Enclosure |
| Nominal Height |
14 " |
| Nominal Width |
12 " |
| Net Weight |
1.11 lbs |
| Gross Weight |
1.115 lbs |
BP1412A
Adalet Enclosures