Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BP16-S18-U24-MC3 Eaton's B-Line series Mechanical Support, BP16-S18-U24-MC3
BP16-S18-U24-MC3 Eaton's B-Line series Mechanical Support, BP16-S18-U24-MC3
Item Number
BP16-S18-U24-MC3
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
11883857 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BP16-S18-U24-MC3 |
| Type |
Conduit and Box Mount |
| For Use With |
Box, Conduit, Electrical Box, Junction Box |
| Mounting |
Clip-On |
| Beam Flange Thickness |
1/8-1/4 " |
| Beam Type |
H-Beam |
| Comments |
For 1 in Conduit |
| Net Weight |
0 lbs |
| Gross Weight |
0.667 lbs |
BP16-S18-U24-MC3
Eaton's B-Line series Mechanical Support