Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP1610AL

Stahlin Enclosures

BP1610AL

Stahlin Enclosures
Inner Panel, Aluminum, for N Series
MFG Item Number
BP1610AL
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, Series
Item #
BP1610AL
Inner Panel, Aluminum, for N Series

Series Information

Specifications

Specifications
Manufacturer Part Number BP1610AL
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description Inner Panel, Aluminum, for N Series
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 16 "
Nominal Width 10 "
Net Weight 1 lb
Gross Weight 1 lb