Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BP1614A
Sub-Panel, 14.88in.x12.88in., Aluminum,
This item cannot be canceled or returned
Description
Sub-Panel, 14.88in.x12.88in., Aluminum,
Specifications
Specifications
| Manufacturer Part Number |
23398 |
| Manufacturer |
Adalet |
| Family Series |
Adalet Enclosures |
| Description |
Sub-Panel, 14.88in.x12.88in., Aluminum, for Fiberglass Encl. |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Panel Type |
Inner |
| Comments |
For 17.53x15.46 Enclosure |
| Nominal Height |
16 " |
| Nominal Width |
14 " |
| Net Weight |
1.565 lbs |
| Gross Weight |
1.565 lbs |
BP1614A
Adalet Enclosures