Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BP1730-BATTERY
BATTERY PACK, LI ION 3.7 2500MAH
Item Number
BP1730-BATTERY
This item cannot be canceled or returned
Description
BATTERY PACK, LI ION 3.7 2500MAH
Specifications
Specifications
| Manufacturer |
Fluke |
| Family Series |
Fluke Miscellaneous |
| Manufacturer Part Number |
4389436 |
| Description |
BATTERY PACK, LI ION 3.7 2500MAH |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.21 lbs |
BP1730-BATTERY
Fluke Miscellaneous