Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | BP1816A |
|---|---|
| Manufacturer | Attabox |
| Family Series | Attabox Enclosures |
| Description | Aluminum BackPanel |
| Material | Aluminum |
| Composition | Metallic |
| Panel Type | Back |
| Perforated | No |
| Kit | No |
| Nominal Height | 18 " |
| Nominal Width | 16 " |
| Net Weight | 1.975 lbs |
| Gross Weight | 1.975 lbs |