Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP1816ABS

Attabox Enclosures

BP1816ABS

Attabox Enclosures
PANEL
MFG Item Number
BP1816ABS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BP1816ABS
PANEL

Series Information

Specifications

Specifications
Manufacturer Part Number BP1816ABS
Manufacturer Attabox
Family Series Attabox Enclosures
Description PANEL
Material ABS Plastic
Composition Non-Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 18 "
Nominal Width 16 "
Net Weight 0 lbs
Gross Weight 0 lbs