Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | BP1816FG |
|---|---|
| Manufacturer | Stahlin |
| Family Series | Stahlin Enclosures |
| Description | Fiberglass Back Panel |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Panel Type | Back |
| Perforated | No |
| Kit | No |
| Comments | Use with DS, J, JCC, RJ, CL, PC, F Series |
| Nominal Height | 18 " |
| Nominal Width | 16 " |
| Net Weight | 2 lbs |
| Gross Weight | 2 lbs |