Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BP200 ASI-Automation Systems Interconnect Terminal Blocks, 2 Position Panel Mount Terminal
BP200 ASI-Automation Systems Interconnect Terminal Blocks, 2 Position Panel Mount Terminal
This item cannot be canceled or returned
Description
2 Position Panel Mount Terminal
Specifications
Specifications
| Manufacturer Part Number |
BP200 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
2 Position Panel Mount Terminal Block With Interlocking Housing, 18-12AWG |
| Type |
Modular Multiple Position Panel Mount |
| Number of Circuits |
2 |
| Current Rating |
32 A |
| UL Voltage |
500 VAC |
| Wire Size Range |
12 AWG |
| Color |
Beige |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BP200
ASI-Automation Systems Interconnect Terminal Blocks