Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP2016A

Attabox Enclosures

BP2016A

Attabox Enclosures
Aluminum Back Panel
MFG Item Number
BP2016A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BP2016A
Aluminum Back Panel

Series Information

Specifications

Specifications
Manufacturer Part Number BP2016A
Manufacturer Attabox
Family Series Attabox Enclosures
Description Aluminum Back Panel
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 20 "
Nominal Width 16 "
Net Weight 0 lbs
Gross Weight 2.25 lbs