Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BP2016AL Stahlin Enclosures, Back Panel, Aluminum
MFG Item Number
BP2016AL

BP2016AL Stahlin Enclosures, Back Panel, Aluminum

MFG Item Number
BP2016AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BP2016AL
Back Panel, Aluminum

Series Information

Specifications

Specifications
Manufacturer Part Number BP2016AL
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description Back Panel, Aluminum
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 20 "
Nominal Width 16 "
Net Weight 0.125 lbs
Gross Weight 2 lbs