BP2016CD
Stahlin Enclosures, Control Disconnect Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP2016CD

Stahlin Enclosures, Control Disconnect Series

BP2016CD

Stahlin Enclosures, Control Disconnect Series
Back Panel for Disconnect
MFG Item Number
BP2016CD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Control Disconnect Series
Item #
BP2016CD
Back Panel for Disconnect

Control Disconnect Series Information


Specifications

Specifications
Manufacturer Part Number BP2016CD
Manufacturer Stahlin
Product Series Control Disconnect
Family Series Stahlin Enclosures, Control Disconnect Series
Description Back Panel for Disconnect
Material Steel
Composition Metallic
Panel Type Disconnect
Perforated No
Kit No
Nominal Height 20 "
Nominal Width 16 "
Net Weight 7.3 lbs
Gross Weight 7.3 lbs