Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP2020AL

Stahlin Enclosures

BP2020AL

Stahlin Enclosures
Back Panel, Aluminum
MFG Item Number
BP2020AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BP2020AL
Back Panel, Aluminum

Series Information

Specifications

Specifications
Manufacturer Part Number BP2020AL
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description Back Panel, Aluminum
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 20 "
Nominal Width 20 "
Net Weight 2.5 lbs
Gross Weight 3.6 lbs