BP2212A
Vynckier Enclosure Systems Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP2212A

Vynckier Enclosure Systems Enclosures

BP2212A

Vynckier Enclosure Systems Enclosures
Back Plate, Aluminum
MFG Item Number
BP2212A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BP2212A
Back Plate, Aluminum

Series Information

Specifications

Specifications
Manufacturer Part Number BP2212A
Manufacturer Vynckier Enclosure Systems
Family Series Vynckier Enclosure Systems Enclosures
Description Back Plate, Aluminum
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Nominal Height 22 "
Nominal Width 12 "
Net Weight 1.455 lbs
Gross Weight 1.455 lbs