Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BP2420A
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
23407 |
| Manufacturer |
Adalet |
| Family Series |
Adalet Enclosures |
| Description |
Inner Panel, Aluminum |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Panel Type |
Inner |
| Comments |
For 27x21.24 Enclosure |
| Nominal Height |
24 " |
| Nominal Width |
20 " |
| Net Weight |
0 lbs |
| Gross Weight |
5 lbs |
BP2420A
Adalet Enclosures