Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | BP2420AL |
|---|---|
| Manufacturer | Stahlin |
| Family Series | Stahlin Enclosures |
| Description | ALUMINUM BACK PANEL FOR N SERIES |
| Material | Aluminum |
| Composition | Metallic |
| Panel Type | Back |
| Perforated | No |
| Kit | No |
| Nominal Height | 24 " |
| Nominal Width | 20 " |
| Net Weight | 4.5 lbs |
| Gross Weight | 4.5 lbs |