Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BP2424A Attabox Enclosures, Aluminum BackPanel
MFG Item Number
BP2424A

BP2424A Attabox Enclosures, Aluminum BackPanel

MFG Item Number
BP2424A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BP2424A
Aluminum BackPanel

Series Information

Specifications

Specifications
Manufacturer Part Number BP2424A
Manufacturer Attabox
Family Series Attabox Enclosures
Description Aluminum BackPanel
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 24 "
Nominal Width 24 "
Net Weight 4.005 lbs
Gross Weight 4.005 lbs