BP2424CD
Stahlin Enclosures, Control Disconnect Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP2424CD

Stahlin Enclosures, Control Disconnect Series

BP2424CD

Stahlin Enclosures, Control Disconnect Series
Back Panel for Disconnect
MFG Item Number
BP2424CD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Control Disconnect Series
Item #
BP2424CD
Back Panel for Disconnect

Control Disconnect Series Information


Specifications

Specifications
Manufacturer Part Number BP2424CD
Manufacturer Stahlin
Product Series Control Disconnect
Family Series Stahlin Enclosures, Control Disconnect Series
Description Back Panel for Disconnect
Material Steel
Composition Metallic
Panel Type Disconnect
Perforated No
Kit No
Nominal Height 24 "
Nominal Width 24 "
Net Weight 14 lbs
Gross Weight 14 lbs