Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP2424CS

Stahlin Enclosures

BP2424CS

Stahlin Enclosures
Inner Panel, Steel
MFG Item Number
BP2424CS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BP2424CS
Inner Panel, Steel

Series Information

Specifications

Specifications
Manufacturer Part Number BP2424CS
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description Inner Panel, Steel
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 24 "
Nominal Width 24 "
Net Weight 13.4 lbs
Gross Weight 13.4 lbs
Alternatives
P2424
P2424
Allied Moulded Products Enclosures, Control Series