Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP2424SS

Stahlin Enclosures

BP2424SS

Stahlin Enclosures
Inner Panel, Stainless Steel
MFG Item Number
BP2424SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BP2424SS
Inner Panel, Stainless Steel

Series Information

Specifications

Specifications
Manufacturer Part Number BP2424SS
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description Inner Panel, Stainless Steel
Material Stainless Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 24 "
Nominal Width 24 "
Net Weight 7.4 lbs
Gross Weight 7.4 lbs