Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BP290 Fluke Test Equipment, LI-ION Batt Pack, Single Cap
BP290 Fluke Test Equipment, LI-ION Batt Pack, Single Cap
This item cannot be canceled or returned
Description
LI-ION Batt Pack, Single Cap
Specifications
Specifications
| Manufacturer Part Number |
4025762 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Test Equipment |
| Description |
LI-ION Batt Pack, Single Cap 190-SeriesII |
| Accessory Type |
Li-Ion Battery |
| Device Compatibility |
ScopeMeter 190 Series III, 190 Series II, MDA-500 Series |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
BP290
Fluke Test Equipment