Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP3020AL

Stahlin Enclosures

BP3020AL

Stahlin Enclosures
Inner Panel, Aluminum
MFG Item Number
BP3020AL
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, Series
Item #
BP3020AL
Inner Panel, Aluminum

Series Information

Specifications

Specifications
Manufacturer Part Number BP3020AL
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description Inner Panel, Aluminum
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 30 "
Nominal Width 20 "
Net Weight 5.8 lbs
Gross Weight 5.8 lbs