Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP3024A

Adalet Enclosures

BP3024A

Adalet Enclosures
27in.x21in. AluminumSub-Panel
Item Number
BP3024A
MFG Item Number
23409
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BP3024A
27in.x21in. AluminumSub-Panel

Series Information

Specifications

Specifications
Manufacturer Part Number 23409
Manufacturer Adalet
Family Series Adalet Enclosures
Description 27in.x21in. AluminumSub-Panel for Fiberglass Encl.
Material Fiberglass
Composition Non-Metallic
Panel Type Inner
Comments For 33.41x26.32 Enclosure
Nominal Height 30 "
Nominal Width 24 "
Net Weight 0 lbs
Gross Weight 7 lbs