Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | BP3024AL |
|---|---|
| Manufacturer | Stahlin |
| Family Series | Stahlin Enclosures |
| Description | Back Panel, Aluminum, for N Series |
| Material | Aluminum |
| Composition | Metallic |
| Panel Type | Back |
| Perforated | No |
| Kit | No |
| Nominal Height | 30 " |
| Nominal Width | 24 " |
| Net Weight | 7 lbs |
| Gross Weight | 7.11 lbs |