Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP3630AL

Stahlin Enclosures

BP3630AL

Stahlin Enclosures
Back Panel, Aluminum, for N Series
MFG Item Number
BP3630AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BP3630AL
Back Panel, Aluminum, for N Series

Series Information

Specifications

Specifications
Manufacturer Part Number BP3630AL
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description Back Panel, Aluminum, for N Series
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 36 "
Nominal Width 30 "
Net Weight 11 lbs
Gross Weight 11 lbs