Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BP3630SS

Stahlin Enclosures

BP3630SS

Stahlin Enclosures
Stainless Steel Back Panel for N
MFG Item Number
BP3630SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
BP3630SS
Stainless Steel Back Panel for N

Series Information

Specifications

Specifications
Manufacturer Part Number BP3630SS
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description Stainless Steel Back Panel for N Series
Material Stainless Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 36 "
Nominal Width 30 "
Net Weight 15.2 lbs
Gross Weight 15.2 lbs